Learn More
Thermo Scientific™ TRACE™ TR-5 GC Columns
Choose these excellent starting columns for method development, capable of performing most required separations.
Brand: Thermo Scientific™ 260E286P
Code : 16
Additional Details : Weight : 0.10000kg
Description
Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.
- Nonpolar phase, 5% phenyl methyl polysiloxane
- High operating temperature and extremely low bleed
- Widely used in a variety of applications
- Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54
Recommended for:
- Alcohols
- Free fatty acids
- Aromatics
- Flavors
- Low polarity pesticides
Specifications
0.53 mm | |
0.53 mm | |
320/340°C | |
1 μm | |
Non-Polar |
G27, G36 | |
Trace™ TR-5 | |
GC/MS for Alcohols, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides | |
15 m | |
15m x 0.53mm x 1um |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.