missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-5HT GC Columns
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
£358.81 - £571.43
Specifications
Product Line | TRACE |
---|---|
Stationary Phase | Trace™ TR-5 HT |
USP Type | G27, G36 |
Max. Temperature | 380/400°C |
For Use With (Application) | GC/MS |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10168084
|
Thermo Scientific™
260H030P |
0.32 mm | 12 m | 1 μm |
£396.01
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10557455
|
Thermo Scientific™
260H035P |
0.25 mm | 15 m | 1 μm |
£358.81
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10534685
|
Thermo Scientific™
260H047P |
0.25 mm | 30 m | 1 μm |
£571.43
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
10504105
|
Thermo Scientific™
260H142P |
0.25 mm | 30 m | 0.25 μm |
£560.38
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
- Nonpolar phase, 5% phenyl polycarborane siloxane
- Allow the elution of higher-boiling hydrocarbons up to C100
- Low bleed even at elevated temperatures
- Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54
Recommended for:
- Hydrocarbons
- Solvents
- Pesticides
- Herbicides
- Phenols
- Amines
Specifications
TRACE | |
G27, G36 | |
GC/MS |
Trace™ TR-5 HT | |
380/400°C |