Learn More
Thermo Scientific™ TRACE™ TR-5MS GC Columns
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.
- Nonpolar phase, 5% phenyl polysilphenylene-siloxane
- Low-bleed and high-stability
- High signal-to-noise for increased sensitivity
- High robustness to oxygen and water contamination
- Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5
Recommended for:
- Hydrocarbons
- Solvents
- Pesticides
- Herbicides
- Phenols
- Amines
Specifications
Specifications
| Max. Temperature | 360/370°C |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TRACE |
| Stationary Phase | Trace™ TR-5 MS |
| USP Type | G27, G36 |
| For Use With (Application) | Phenols Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines |
| Film Thickness | 1 μm |
| Length (Metric) | 15 m |
| Polarity | Non-Polar |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.