Learn More
Thermo Scientific™ TRACE™ TR-5MS GC Columns
Choose these colums that feature a popular GCMS phase for many applications.
Brand: Thermo Scientific™ 260F225P
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.
- Nonpolar phase, 5% phenyl polysilphenylene-siloxane
- Low bleed and high stability
- High signal-to-noise for increased sensitivity
- High robustness to oxygen and water contamination
- Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5
Recommended for:
- Hydrocarbons
- Solvents
- Pesticides
- Herbicides
- Phenols
- Amines
Specifications
0.53 mm | |
0.53 mm | |
Trace™ TR-5 MS | |
Phenols Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines | |
30 m | |
30 m x 0.53 mm x 0.5 μm |
G27, G36 | |
TRACE | |
360/370°C | |
0.5 μm | |
Non-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.