missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5MS GC Columns

Product Code. 10592065 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
100 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10592065

missing translation for 'mfr': Thermo Scientific™ 260F143P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose these colums that feature a popular GCMS phase for many applications.

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low-bleed and high-stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 360/370°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Product Line TRACE
Stationary Phase Trace™ TR-5 MS
USP Type G27, G36
For Use With (Application) Herbicides Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non-Polar
Description 30 m x 0.32 mm x 0.25 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.