missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
3 μm
Unit Size:
Each
Description
Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility using Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns. Biodiesel is an important component in the development of carbon neutral fuels and specific GC columns within the TRACE range deliver robust performance to meet and exceed the methodology demands for this application area.
Columns Specifically Designed to Meet Your Biodiesel Analysis Needs:
- TRACE TR-BioDiesel (M); for determination of residual methanol content in biodiesel according to EN Method 14110
- TRACE TR-BioDiesel (G); for the analysis of total glyceride content according to EN Method 14105
- TRACE TR-BioDiesel (F); for the analysis of FAME content in biodiesel according to EN Method 14103
- TRACE TR-BioDiesel (G) ASTM; for the analysis of total glyceride content according to ASTM method D-6584
- Low bleed, even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Specifications
Specifications
| Max. Temperature | 300/320°C |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TRACE |
| Stationary Phase | Trace™ TR-BioDiesel |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Biodiesel Analysis |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Description | Bacillus Pumilus; ATCC 14884 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction