Learn More
Thermo Scientific™ TRACE™ TR-FFAP GC Columns
Maintains low-bleed even at elevated temperatures. Choose these columns for outstanding robustness in difficult-to-analyze separations.
Brand: Thermo Scientific™ 260N130P
323.33 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Low-bleed even at elevated temperatures. Chose the Thermo ScientificTM TRACETM TR-FFAP GC Columns for outstanding robustness in difficult-to-analyze separations.
Engineered Specifically for FFAP Analysis:- Polar phase, TPA modified polyethylene glycol
- Bonded FFAP phase
- Quality tested for acidic compound analysis
- Equivalent to USP G25 and G35
- Excellent Quality and Reproducibility
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult-to-analyze separations
- Reliable and reproducible performance
Recommended Use:
- Acids
- FFAP analysis
- Alcohols

Specifications
240/250°C | |
0.25 mm | |
Trace™ TR-FFAP | |
Acidic Compound Analysis, GC for Acidic Compound Analysis | |
15 m | |
15 m x 0.25 mm x 0.25 μm |
0.25 mm | |
TRACE | |
G25, G35 | |
0.25 μm | |
Polar |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.