Learn More
Thermo Scientific™ TRACE™ TR-V1 GC Columns
Use these mid-polarity, thick film columns.
£478.87 - £1028.02
Specifications
Stationary Phase | Trace™ TR-V1 |
---|---|
USP Type | G43 |
Max. Temperature | 280/300°C |
Polarity | Mid-Polar |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10030213
|
Thermo Scientific™
260V332P |
0.25 mm | 30 m | 1.4 μm |
£585.67
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
10158074
|
Thermo Scientific™
260V333P |
0.25 mm | 60 m | 1.4 μm |
£980.55
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
10090253
|
Thermo Scientific™
260V339P |
0.32 mm | 30 m | 1.8 μm |
£615.10
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
10219824
|
Thermo Scientific™
260V341P |
0.32 mm | 60 m | 1.8 μm |
£1028.02
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
10111383
|
Thermo Scientific™
260V396P |
0.53 mm | 30 m | 3 μm |
£666.36
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
11580974
|
Thermo Scientific™
260V470P |
0.53 mm | 30 m | 5 μm | |||||
10355203
|
Thermo Scientific™
260V495P |
0.18 mm | 20 m | 1 μm |
£550.79
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.
- Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
- Thick films for the analysis of volatile analytes
- Low-bleed suitable for MS detection
- Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624
Recommended for:
- Volatile Organics
- Alcohols
- EPA 502.2, 608 and 624
Specifications
Trace™ TR-V1 | |
G43 | |
280/300°C | |
Mid-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.