missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 100-Hour Four-Channel Timer

Fisherbrand™ Traceable™ 100-Hour Four-Channel Timer is a lab workhorse provides 100 hour timing on four channels.

Brand:  Fisherbrand™ 90012-74

28.83 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 16099501

  • £39.52 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Fisherbrand™ Traceable™ 100-Hour Four-Channel Timer is a lab workhorse provides 100 hour timing on four channels.

  • Alarm sounds for 60 seconds and may be silenced manually
  • Includes count/down feature and time-of-day clock
Specifications

Specifications

Timer
Audible
Digital
4
10.16 cm
0.04 kg
99 hr. 59 min. and 59 sec. on 4 channels
0.01%
USB Interface
AAA
1.5 oz.
Battery, Flip-Open Stand, Traceable™ Certificate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    5

    Hours

    10

    Minutes

    45

    Seconds

    18
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ 100-Hour Four-Channel Timer > Length: 10.16 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.