missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Countup Benchtop Timers

Product Code. 15293966 Shop All Fisherbrand Products
Click to view available options
Time Range:
10 hr.
100 hr.
Height (English) Display:
0.5 in.
0.75 in.
Weight (English):
7 oz.
16 oz.
Unit Size:
Each

Product Code. 15293966

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Handheld with a rugged ABS plastic case

Fisher Scientific™ Traceable™ Countup Benchtop Timers provide single-action timing, time-in/time-out, and cumulative split functions. Handheld with a rugged plastic case.

 

  • Battery is included
Key Features
  • 10-Hour Timer: Cumulative and interval-split functions

 

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Benchtop Timer
Time Range 10 hr.
Accuracy 1e-005
Resolution 0.01 sec.
Display LCD
Description 10-Hour Timer: Cumulative and interval-split functions
Battery Type AA
Dimensions (L x W x H) 4 x 4.25 x 1.75 in.
Height (English) Display 0.75 in.
Height (Metric) Display 1.97 cm
Weight (English) 7 oz.
Weight (Metric) 198.44 g
Includes Rugged ABS Plastic case, battery
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.