missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Memory Hygrometer/Thermometer

Simultaneously displays both temperature and relative humidity on dual 1.12 in. high LCD.

Brand:  Fisherbrand™ 61019-16

 View more versions of this product

Product Code. 11799825

  • £380.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Simultaneously displays both temperature and relative humidity on dual 1.12 in. high LCD.

  • Minimum/maximum humidity and temperature readings
  • Auto-off function
  • w/Computer output
  • w/Programmable audible alarm

Specifications

Specifications

Memory Hygrometer/Thermometer
0.001
-20°C to +50°C
LCD
7.12 x 2.75 x 1.25 in. (18 x 7 x 3 cm)
3 ft.
18 cm
22 cm
7 cm
3 cm
1.7 cm
0.304 kg
10 to 95%
±2%
Programmable Audible Alarm
ABS Plastic
7.12 in.
8.5 in.
91.4 cm
2.75 in.
1.25 in.
0.7 in.
10.75 oz.
Calibration instructions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.