missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Memory-Loc™ USB Datalogging Thermometers with Vaccine Probe
Monitor storage conditions for vaccines or other important samples with these thermometers. Traceable™ Memory-Loc™ USB Datalogging Thermometers are ideal for monitoring temperatures in refrigerators, freezers, water baths, heating blocks and incubators.
£177.00 - £187.00
Specifications
Diameter (English) Probe | 0.6 in. |
---|---|
Dimensions (L x W x H) | 2.75 x 4.25 x .75 in. |
For Use With (Application) | Vaccine storage and monitoring |
Length (English) Cable | 10 ft. |
Length (English) Probe | 2 in. |
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
15530775
|
Fisherbrand™
93680-59 |
2 Vaccine Probes |
£187.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15520775
|
Fisherbrand™
93680-57 |
1 Vaccine Probe |
£177.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Multi-point calibration on an individually-numbered Traceable Certificate
- Log 2 years of observations with a 1 minute logging interval
- Device will stop recording when storage is full and will not overwrite recorded data
- Bottle probes are sealed in a miniature bottle (1 x 2-1/2 inches) filled with nontoxic glycol. Solution is GRAS (generally recognized as safe) by the FDA (Food and Drug Administration)
- Eliminates concerns about incidental contact with food or drinking water
- Meets current CDC requirements and additional recommendations for vaccine storage and monitoring
- Use in 21 CFR 11 environments, raw data is locked and may not be cleared/changed on base unit
- Data-logging thermometer with fixed one minute logging interval
- Stores up to 10 unique alarm events
- Capable of storing over 1 million temperature observations
- Unit can remain in use while downloading and analyzing data
- Status indicators: Low battery, low memory, USB data transfer and active alarm state
- Includes: batteries, universal adapter, stand, Velcro, magnetic strips, wall mount
Specifications
0.6 in. | |
Vaccine storage and monitoring | |
2 in. | |
5 oz. | |
70°C | |
-50°C | |
-50.00°C to +70.00°C | |
Digital |
2.75 x 4.25 x .75 in. | |
10 ft. | |
0.01° | |
158°F | |
-58°F | |
-58°F to +158.00°F | |
±0.25°C |