missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Micro-Anemometer/Thermometer

Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisherbrand Traceable Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.

Brand:  Fisherbrand™ 90023-27

 View more versions of this product

Product Code. 11774196

  • £178.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots. Fisher Scientific™ Traceable™ Micro-Anemometer/Thermometer provides lightning fast measurements with reading updates twice per second.

Simple one-button operation eliminates the need to refer to directions.

 

  • Ultra compact micro-design
  • Displays maximum airflow and wind chill measured in °F and °C
  • Tough ABS plastic housing
  • Water resistant and durable
  • Electroluminescent backlight

 

 

  • Easy-to-read, high contrast LCD digits measure 0.375 in. (9.52mm)
  • Easy-to-use rugged design
Air Velocity Specifications:
  • Max Air Velocity: 5880 ft./min.
  • Min. Air Velocity: 0 ft./min.
  • Air Velocity Resolution: 0.1 ft./s (0.1 m/s)
  • Air Velocity Accuracy: ±5% full scale

 

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.

Specifications

Specifications

Micro-Anemometer/Thermometer
ABS Plastic
Micro-Anemometer/Thermometer
Measures Air Velocity in meters/sec, feet/sec, miles/hr, kilometers/hr. and knots
4 in.
5.7 cm
-20°C to +80°C
28.34 g
±1°C
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
4 x 2.25 in. (10.16 x 5.71 cm)
Measures Air Velocity in meters/sec, feet/sec, miles/hr, kilometers/hr. and knots
10.16 cm
-4°F to 176°F
1 oz.
2.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.