missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Noncontact Infrared Thermometer

Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11799775

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.

  • If a unit has a view field of 7:1 and the thermometer is held 14 in. (35.6 cm) from object, it reads infrared radiation emitting from a 2 in. dia. (5.1 cm) spot
  • Switch to view either Celsius or Fahrenheit scales Laser sighting beam permits aiming precisely at the target surface
  • 15-077-57 and 06-664-39 assure accurate measurements using adjustable control to account for differences in surface infrared emissivity of objects
  • One-second sampling, backlighting button, data hold, low-battery indicator and dual ranges
Note: Not meant for medical use.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Carrying Case, Lanyard
152 mm
1 sec.
6 oz.
788°F
0°F
0°F to 788°F
±2°C or 2%
Petroleum, electronics, plant and field use. (Not meant for medical use.)
6 in.
152 mm
0.17 kg
400°C
-20°C
-20°C to +400°C
Digital LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers