Learn More
Fisherbrand™ Traceable™ Pocket-Size Thermometer
Ideal for lab, plant and field use. Traceable™ Pocket-Size Thermometer is compatible with all Type-K probes.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.10000kg
Beschreibung
- Shockproof
- Pocket-size unit comes ready to use and outfitted with wide-range, fast-response and one-switch operation
- Range: -50° to +750°C/-58° to +1382°F
- Accuracy: ±1°C + 0.75% between 0° and 500°C (32° and 932°F); ±1°C + 1% between 500° and 750°C (932° and 1382°F); -20 ±2°C; -40 ±4°C; -50 ±5°C
- Resolution: 0.1°
- Dimensions: 2.75 x 4.25 x 0.88 in. (69 x 106 x 22 mm)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Spezifikation
ISO 17025, A2LA, NIST | |
Lab, plant and field use | |
1.9 cm | |
48 in. | |
121.92 cm | |
1°C | |
113 g | |
4.25 in. | |
-58°F | |
n.a. | |
±1°C | |
7.6 cm |
4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm) | |
0.75 in. | |
Type-K probe with beaded sensor, Cable, 4 ft. (1.9 m), Leatherette case, 9 V battery with 150 to 200 hours continuous-use life span | |
108 mm | |
Type K Thermocouple | |
4 oz. | |
2.75 in. | |
1382°F | |
-58°F to +1382°F | |
9 V | |
Digital LCD | |
Fahrenheit Scale |