missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Lollipop™ Water-Resistant Thermometers

This digital and water-resistant thermometer provides results in two seconds

Brand:  Fisherbrand™ 93679-68

 View more versions of this product

Product Code. 16516820

  • £73.20 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant, IP64, case allows for dependable readings even in wet environments
  • Quickly recall min/max readings and switch between °F and °C with the press of a button
  • Read in any position and lighting condition with backlit display that can be rotated up to 180°
  • Choose between an integrated or 9-ft (2.7 m) cabled sensor
Specifications

Specifications

Lollipop Thermometer
Cabled Probe
-58°F to +482°F
20.32 cm
2.54 cm
7.62 cm
0.907 kg
Protective Sheath, Suction-Cup Mount, Hook and Loop Mount, Magnetic Mount, CR2032 Battery, and NIST-Traceable Certificate (with data)
±0.5°C from -20°C to 200°C, ±1°C otherwise
LCD
8 in.
1 in.
3 in.
2 lb.
Temperature Monitoring
NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers