missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Precision Sentry™ Digital Thermometer
This Traceable™ Precision Sentry™ Digital Thermometer constantly monitors and displays current, minimum, and maximum temperatures.
£65.75 - £67.10
Specifications
Certifications/Compliance | NIST |
---|---|
Display Dimensions | 1/2 in. |
Disposable | Single-use |
Includes | Probe, Wall Mount, Magnet Mount, Hook and Loop Mounting Strips, Wire Mount (for probe), Flip-Out Benchtop Stand, CR2032 Battery, and NIST-Traceable Certificate (with data) |
Resolution | 0.1° |
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
16566810
|
Fisherbrand™
|
Bullet Probe |
£65.75
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16576810
|
Fisherbrand™
|
Bottle Probe |
£67.10
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16586810
|
Fisherbrand™
|
Vaccine Bottle Probe |
£67.10
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory NIST-traceable calibration.
- Simple one key min/max resets
- Use either the internal or external temperature sensor
- Easily toggle between °F and °C
- View battery status at a glance
Specifications
NIST | |
Single-use | |
0.1° | |
-58°F to +140°F | |
Yes | |
±0.5°C (-20°C to +60°C), ±1°C otherwise |
1/2 in. | |
Probe, Wall Mount, Magnet Mount, Hook and Loop Mounting Strips, Wire Mount (for probe), Flip-Out Benchtop Stand, CR2032 Battery, and NIST-Traceable Certificate (with data) | |
None | |
-50°C to +60°C | |
3 V CR2032 | |
LCD |