Learn More
Fisherbrand™ Traceable™ Printing Hygrometer/Thermometer
Provides permanent hard copy results
£804.00
Specifications
Resolution | 0.001 |
---|---|
Temperature Resolution | 0.1°F |
Includes | Humidity/T1 and T2 probes and cables, probe holder, paper, carrying case, six AAA batteries and traceable certificate |
Certifications/Compliance | ISO 17025, A2LA, NIST |
Product Code | Brand | Dimensions (L x W x H) | Type | Height (Metric) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Type | Height (Metric) | Length (Metric) | Price | Quantity & Availability | ||
11739835
|
Fisherbrand™
|
3 x 1.5 x 7.5 in. (7.6 x 3.8 x 19 cm) | Printing Hygrometer/Thermometer | 19 cm | 7.6 cm |
£804.00
Each |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Provides permanent hard copy results. Fisher Scientific™ Traceable™ Printing Hygrometer/Thermometers are reliable units which monitor relative humidity and temperature in the lab, plant, and field. Ideal for use in hoods, cleanrooms, food storage areas, drug manufacturing, all air analyses, and environmental chambers.
- Automatically prints current humidity/temperature, temperature 2, dew point, date and time at any programmed interval or at the press of a button
- Printer can be programmed to automatically and repeatedly print any increment from 6 seconds to 59 minutes, 59 seconds
- Answers in less than 10 seconds
- Time displayed in 24-hr. military time to the minute
- Tough ABS plastic case is chemical- and shock-resistant
- Printer provides hard copy for today's stringent QC documentation
Relative Humidity
- Range: 10 to 95% RH
- Resolution of 0.1%
- Accuracy: ±3 RH% midrange, 5% RH elsewhere
- Range: -20° to +60°C (-4° to +140°F)
- Resolution of 0.1°
- Accuracy: ±1°C (±1.8°F)
- Range: -200° to +1333°C (-328° to +2431°F)
- Accuracy: ±0.2% of the reading plus 1.8°C
- Resolution: 0.1°C (from -200° to +999°C), 0.1°F (-328° to +999.9°F), otherwise 1.0°
Order Info
Measures 7.5 x 3 x 1.5 in. (19.1 x 7.6 x 3.8cm). Humidity probe, 0.75 in. dia. x 6.25 in. L. Weight, 10 oz. Accessory adapter for continuous AC operation available (11-661-17C, order separately).
Certifications
A Traceable certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.
Compliance
Meets federal requirements for CLIA specifications.
Specifications
0.001 | |
0.1°F | |
Humidity/T1 and T2 probes and cables, probe holder, paper, carrying case, six AAA batteries and traceable certificate | |
ISO 17025, A2LA, NIST |