missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Refrigerator/Freezer Digital Thermometer
Reliably monitor and be alerted to any issues affecting the contents of your fridge or freezer without even opening the door using the Traceable™ Refrigerator/Freezer Digital Thermometer.
Brand: Fisherbrand™ 5600008
This item is not returnable.
View return policy
Description
- Alarm indicator lights up brightly to draw your attention to an immediate issue
- Know about excursions before they happen with the pre-alert alarm light that glows orange when your fridge or freezer is within 1 degree of your alarm setting
- Use the mute button to silence the buzzer alarm while you are investigating the issue
- Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
- Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
- Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Make readings quickly and with certainty using the triple display—shows current, high, and low temperatures simultaneously
- Pick the probe option that fits your application
Specifications
5 mL | |
0.75 in. | |
0.1875 in. | |
Temperature Monitoring | |
107.95 mm | |
120 in. | |
304.8 cm | |
Vaccine Bottle | |
Digital thermometer | |
-58° to +158°F | |
Yes | |
AAA | |
LCD |
NIST | |
19 mm | |
4.7625 mm | |
4.25 in. | |
Thermometer, vaccine bottle probe, hook and loop tape, AAA batteries, quick start guide, and Traceable™ certificate. | |
7/8 in. | |
22.225 mm | |
1° | |
Fridge/Freezer Digital Thermometer with 5 mL Vaccine Bottle Probe | |
-50°C to +70°C | |
Baths, Incubators, Refrigerators, or Freezers | |
±1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction