missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable Stopwatch
Use this economy digital stopwatch for a variety of timing applications. Fisherbrand™ Mechanical Timers are supplied with a Traceable Certificate to ensure accuracy.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.05760kg
Description
- Digital Stopwatch
- 63.5 x 19mm
- 23 hours, 59 minutes, 59 seconds
- Accuracy: ±0.01%
Specifications
Economical Stopwatch | |
23 hr. 59 min. 59 sec. | |
Digital | |
63.5 x 19 mm |