missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Temperature Chart Recorders

Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Traceable™ Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.

Brand:  Fisherbrand™ 90029-83

32.96 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 11709795

  • £41.80 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Provides a permanent record, which is easy to read, duplicate, fax, scan and file. Traceable™ Temperature Chart Recorders are single-use, disposable recorders for monitoring temperatures in refrigerators, supply rooms, food storage, chemical warehouses, animal quarters, incubators, goods-in-transit, walk-in chambers, biological materials, and manufacturing plants.

  • Shock-resistant ABS plastic case
  • Eliminate messy pens, expensive instrumentation, confusing software and training
  • Display temperature in both °F and °C on large 5.5 in. dia. (14 cm) chart
  • Battery-operated motor turns the chart with accuracy of ±1 second per day
  • Easy-to-read chart shows temperature and time/day of occurrence
  • Transparent window on recorder allows viewing of current temperature and history
  • Records for 5, 10 or 40 days
  • Chart, marker, and battery are preloaded—simply pull tab to begin recording
  • Tamper-evident seal maintains integrity of unit and results
  • Case measures 3.87 L x 2.5 W x 5.25 in. H (13.3 x 9.8 x 6.4 cm)

Order Info

  • Weight: 11 oz. (312 g)
  • Case measures 5.25 L x 3.87 W x 2.5 in. H (13.3 x 9.8 x 6.4 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

±1°C (±2°F)
AA Alkaline
-20°F to +100°F
6.4 cm
5 Days
-28°C to +38°C
312 g
9.8 cm
ISO 17025, NIST
10-Day Recorder
2.5 in.
One AA Alkaline Battery
Bimetallic
11 oz.
3.87 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.