missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Two-Channel Benchtop Timer with Dual-Line LCD
Functions as a stopwatch and a clock.
£41.69
Specifications
Product Type | Benchtop Timer |
---|---|
Time Range | 24 hr. to 1 sec. |
Alarms | Audible/Visible |
Accuracy | ±0.01% |
Display | LCD |
Description
Functions as a stopwatch and a clock. Fisher Scientific™ Traceable™ Two-Channel Benchtop Timer allows simultaneous programming of two different activities from 24 hours to 1 second.
- Timer range: 24 hours to 1 second
- Display: Double-line LCD, each line 1 in.H
- Resolution: 1 sec.
- Accuracy: 0.01%
- Memory recall
- Distinct alarm for each channel; 1 minute
- Alarm may be silenced automatically or manually
- Dimensions: 1.3L x 9.5W x 14 cmH (0.5 x 3.75 x 5.5 in.)
- Net weight: 5 oz. (140g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Benchtop Timer | |
Audible/Visible | |
LCD | |
2.5 cm | |
141 g | |
For general purpose timing applications |
24 hr. to 1 sec. | |
±0.01% | |
1 in. | |
5 oz. | |
Wall mount bracket, stand, AAA battery, Traceable certificate, instructions | |
NIST, ISO 17025 |