missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ Hi-Temp Datalogging Thermometer with Remote Notification

TraceableLIVE™ Hi-Temp Datalogging Thermometer now with FREE TraceableLIVE subscription plan (for one user). Monitoring system with notifications for high-temperature applications up to 300°C—ideal for oven and incubator environments.

Brand:  Fisherbrand™ 61011-49

 View more versions of this product

Product Code. 16308741

  • £401.00 / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket

Requires : TraceableLIVE subscription required

Description

Description

The simple, efficient and reliable way to stay connected to your critical environments, wherever you may go. With TraceableLIVE™, you're always connected to your lab with your smartphone, tablet or personal computer. By simply using the TraceableLIVE™ app, or visiting Traceablelive.com on any browser, you're able to view your current environmental conditions, control your alarm parameters, view your datalogging history, view and run reports, give other team members access, and so much more.
  • Ideal for any high temp environment up to 300°C (572°F)
  • Metal cable may be placed in ovens and incubators
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Connect to existing Wi-Fi
  • Cloud-based applications—no software required
  • Receive Mobil Push/E-mail/Text notifications
  • Continuous data transmission and monitoring using SSL encrypted secure connection
  • Multiple point accredited temperature calibration (0°C, 100°C, 200°C and 290°C)—traceable to NIST
Specifications

Specifications

Temperature Datalogger
Calibrated at 0, 100, 200 and 290°C
6 Months
2 Platinum RTD Sensors, Stainless-Steel 316 probes
0.01°C
0.3 lb.
Unlimited on Traceablelive.com
AAA Alkaline
NIST, ISO 17025, A2LA
±0.25°C
0.00°C to 300.00°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers