missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ WiFi Datalogging CO2 with Remote Notification

TraceableLIVE™ WiFi Datalogging CO2 with Remote Notification now with FREE TraceableLIVE subscription plan (for one user). The simple, efficient, and reliable way to stay connected to your critical environments. Stay connected with live and secure remote monitoring wherever you go.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15678085

  • £625.00 / Each
Estimated Shipment: 18-10-2024
to see stock.

Description

Description

  • Monitor remotely your critical environments - devices connect to existing WiFi
  • Alerts: high and low boundaries for monitored parameters, connectivity interruption, low battery
  • No local software installation required; live data visibility via web browser or iOS/Android mobile
  • 15-079-662 and 663: Monitor CO2, temperature, and humidity
  • 15-079-664: Monitor barometric pressure, temperature, and humidity
  • Secure SSL-encrypted data transmission
  • Alarm notifications available via Mobile Push, E-mail and SMS text message
  • Unlimited scalability: use TraceableLIVE™ in individual environments or an entire network of facilities
  • Probes: 15-079-662 includes one ambient sensor; 15-779-663 has 1 CO2/temperature/humidity remote 3-ft. cable
  • Multiple point calibration traceable to NIST
  • TraceableLIVE subscription required
Once the setup is complete you can:
  • Set alarm parameters for device remotely
  • View current conditions in your lab anywhere
  • Generate data reports in real time
  • Assign user access for the whole team
Traceable™ Certificate:Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
  • TraceableLIVE subscription options:
  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription
Specifications

Specifications

Datalogger
Parameters: CO2 (External), Temperature, Humidity
±3% RH (5 to 75%) otherwise ±5% RH
0 to 100%
0.01°
0°C to 50°C
From an ISO/IEC 17025 (Cert. No. 1750.01) A2LA accredited calibration laboratory
Air Quality, Respiratory Labs, Biofuel Research, Controlled Storage, Green Houses
±0.4°C
0.01% RH
32°F to 122°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers