missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer with Remote Notification

TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

Brand:  Fisherbrand™ 61011-17

 View more versions of this product

Product Code. 15621904

  • £276.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate

Description

Description

TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.

Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.

Features:

  • Monitor temperature and more either locally or remotely —connect to existing Wi-Fi
  • Alerts: temperature alarm, connectivity interruption, low battery
  • Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
  • Continuous data transmission and monitoring using SSL encrypted SECURE connection
  • Receive MOBILE PUSH / E-MAIL / TEXT notifications
  • Unlimited scalability — use TraceableLIVE™ in individual labs or an entire network of facilities
  • Multiple point temperature calibration — traceable to NIST

Note: Requires TraceableLIVE™ subscription.

TraceableLIVE subscription options:

  • 15-710-065 1 Year Standard Subscription
  • 15-710-066 2 Year Standard Subscription
  • 15-710-067 1 Year Premium Subscription
  • 15-710-068 2 Year Premium Subscription

Certifications

Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).

Specifications

Specifications

Datalogger
Mobile Push Notification, E-mail, SMS
1 Bottle and 1 Bullet™ Probe
Cloud-Based Data Interface
0.01°
-50°C to +60°C
Multiple-point Temperature Calibration
Web, Android, Apple IOS
Two Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate
±0.25°C (-40°C to +60°C), ±0.50°C otherwise
-58°F to +140°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.