missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns

Features a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

Brand:  Thermo Scientific™ 26090-1430

 View more versions of this product

Product Code. 10066214

  • £597.98 / Each
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns feature a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

  • Mid-polarity phase (14% cyanopropylphenyl, 86% dimethyl polysiloxane)
  • Fully characterized for long-term reproducibility, column-to-column consistency and low-bleed
  • Optimal for confirmation analysis
  • Equivalent to USP G46 phase
  • Similar to: Rtx-1701, DB-1701, HP-1701, SPB-1701, VF-1701, CP-Sil 19 CB

Recommended for:

Alcohols

Pesticides

Oxygenates

PCB cogeners

Aroclor mixes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

260/280°C
0.32 mm
TraceGOLD™ TG-1701 MS
Oxygenates Analysis, GC/MS for Pesticides, GC/MS for Oxygenates, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes
30 m
0.25 um Thickness; 0.32 mm ID; 30 m Length
0.32 mm
TraceGOLD
G46
0.25 μm
Mid-Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.