Learn More
Thermo Scientific™ TraceGOLD™ TG-17SilMS GC Columns
Optimize separation when analyzing active environmental compounds with this low-bleed GC column with superior inertness.
Brand: Thermo Scientific™ 26072-5780
476.11 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Optimize separation when analyzing active environmental compounds with the Thermo Scientific™ TraceGOLD™ TG-17SilMS GC Column. The column has the stability and performance profile ideal for separation of active environmental compounds such as polycyclic aromatic hydrocarbons (PAHs). Superior inertness ensures excellent peak shape and sensitivity.
Engineered for Superior Performance- Midpolarity phase similar to 50% phenyl methylpolysiloxane
- High thermal stability — maximum temperatures up to 340° to 360°C
Applications
- PAHs
- Pesticides and herbicides
- Phthalate esters
- Triglycerides
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- A low-bleed, stable column produces consistent results
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes
- Minimizing column bleed extends column lifetime, leading to higher productivity
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility
Recommended For:
- Herbicides
- PAHs
- Pesticides
- Phthalate esters
Alternative Uses
- Triglycerides
- Ketones
- Nitroaromatics
- Plant sterols
- Pyrethroids
Similar To:
- DB-17ms
- VF-17ms
- CP-Sil 24 CB
- ZB-50
- BPX-50

Specifications
340/360°C | |
20 m | |
G3 | |
0.18 μm |
Herbicides Analysis, GC/MS for Pesticides and Herbicides, GC/MS for Phthalate Esters, GC/MS for Triglycerides | |
0.18 mm | |
TraceGOLD |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.