Learn More
Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns
Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.
Brand: Thermo Scientific™ 26099-2360
Description
Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.
Engineered for Superior Performance:- Nonpolar, 100% dimethyl polysiloxane
- Equivalent to USP G2
- Exceptionally low bleed
- Applications:
- Hydrocarbons
- Polychlorinated biphenyls (PCBs)
- Drugs of abuse
- Gasoline range organics (GROs)
- Refinery gases
- Essential oils
- Pesticides
- Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
- Minimizing column bleed extends the column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.
- Hydrocarbons
- GROs
- Drugs of abuse
- PCBs
- Chlorinated aromatics
- Organochlorine pesticides
- Organophosphorous pesticides
- Polycyclic aromatic hydrocarbons (PAHs)
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- Similar To:
- Rxi™-1ms
- DB-1
- DB-1ms
- HP-1
- HP-1ms
- Ultra-1
- SPB™-1
- Equity™-1
- VF-1ms
- CP-Sil 5 CB Low Bleed/MS
Specifications
330/350°C for Standard Columns; 430°C for Metal Columns | |
0.32 mm | |
TraceGOLD™ TG-1 MS | |
GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides | |
60 m | |
0.5 um Thickness; 0.32 mm ID; 60 m Length |
0.32 mm | |
TraceGOLD | |
G2 | |
0.5 μm | |
Non-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.