missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns

Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.

Brand:  Thermo Scientific™ 26099-3960

 View more versions of this product

Product Code. 15840910

  • £653.25 / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.

  • Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Equivalent to USP G2
  • Exceptionally low bleed

Applications:

  • Hydrocarbons
  • Polychlorinated biphenyls (PCBs)
  • Drugs of abuse
  • Gasoline range organics (GROs)
  • Refinery gases
  • Essential oils
  • Pesticides

A Leap Forward in Performance with Low Bleed and Superior Inertness:

  • Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.

Recommended For:

  • Hydrocarbons
  • GROs
  • Drugs of abuse
  • PCBs

Alternative Uses:

  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes

Similar To:

  • Rxi™-1ms
  • DB-1
  • DB-1ms
  • HP-1
  • HP-1ms
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • VF-1ms
  • CP-Sil 5 CB Low Bleed/MS
TRUSTED_SUSTAINABILITY
Specifications

Specifications

330/350°C for Standard Columns; 430°C for Metal Columns
0.53 mm
TraceGOLD™ TG-1 MS
GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides
30 m
0.53 mm
TraceGOLD
G2
3 μm
Non-Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.