missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD TG-200MS GC Column
Thermo Scientific™ TraceGOLD™ TG-200MS GC Column has an exceptionally inert phase with selectivity and elution order optimized for difficult separations.
£713.34 - £1186.57
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
15820900
|
Thermo Scientific™
26084-2980 |
0.53 mm | 30 m |
£713.34
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
15547791
|
Thermo Scientific™
26084-3080 |
0.25 mm | 60 m |
£1186.57
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
- Trifluoropropylmethyl polysiloxane phase resolves compounds that phenyl and cyano phases cannot
- Outstanding thermal stability and low bleed
- Suitable for use with sensitive detectors including ECD, NPD and MS
- Appropriate for use as a confirmation GC column
Specifications
1 μm | |
TraceGOLD TG-200MS | |
G6 |