missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD TG-200MS GC Columns
Exceptionally inert mid-polarity columns with selectivity and elution order optimized for difficult separations
£243.00 - £508.65
Specifications
Diameter (Metric) Inner | 0.15 mm |
---|---|
Type | GC Capillary Column |
Max. Temperature | -20°C to +320/340°C |
For Use With (Application) | Silica Analysis |
Film Thickness | 0.15 μm |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
13488018
|
Thermo Scientific™
26084-2760 |
0.15 mm | 0.15 μm | 20 m |
£508.65
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||
13478018
|
Thermo Scientific™
26084-2750 |
0.15 mm | 0.15 μm | 10 m | |||||
Description
- Polar phase, trifluoropropylmethyl polysiloxane solid phase resolves compounds that phenyl and cyano phases cannot
- Outstanding thermal stability and low bleed
- Suitable for use with sensitive detectors including ECDs, NPDs and MS
- Confirmation column in combination with another GC column
- Equivalent to USP G6 phase
- Similar to Rtx™-200MS, DB-200, DB-210
Specifications
0.15 mm | |
-20°C to +320/340°C | |
0.15 μm |
GC Capillary Column | |
Silica Analysis |