Learn More
Thermo Scientific™ TraceGOLD™ TG-200MS GC Columns
Resolve compounds that phenyl and cyano phases cannot using a low-bleed GC column with an exceptionally inert phase.
Brand: Thermo Scientific™ 26084-2970
Code : 16
Additional Details : Weight : 0.50000kg
Description
Resolve compounds that phenyl and cyano phases cannot using the Thermo Scientific™ TraceGOLD™ TG-200MS GC Column. The TraceGOLD TG-200MS column has an exceptionally inert phase with selectivity and elution order optimized for difficult separations.
Engineered for Superior Performance- Polar phase, trifluoropropylmethyl polysiloxane solid phase to resolve compounds that phenyl and cyano phases cannot
- Outstanding thermal stability and low bleed
- Suitable for use with sensitive detectors including electrochemical detectors, nitrogen phosphorus detectors and mass spectrometers
- Appropriate for use as a confirmation GC column
- Solvents
- Fluorocarbons
- Alcohols and ketones
- Silanes
- Glycols
- This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
- Minimizing column bleed extends the column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
- Solvents
- Fluorocarbons
- Alcohols and ketones
- Silanes
- Glycols
- Alternative Uses:
- Herbicides
- Organochlorine pesticides
- Phenols
- Similar To:
- Rtx™-200MS
- DB-200
- DB-210
Specifications
0.32 mm | |
0.32 mm | |
TraceGOLD™ TG-200 MS | |
Silanes Analysis, ECD, NPD, and GC/MS for Fluorocarbons, ECD, NPD, and GC/MS for Alcohols and Ketones, ECD, NPD, and GC/MS for Silanes, ECD, NPD, and GC/MS for Glycols | |
30 m | |
1 um Thickness; 0.32 mm ID; 30 m Length |
G6 | |
TraceGOLD | |
320/340°C | |
1 μm | |
Mid-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.