Learn More
Thermo Scientific™ TraceGOLD TG-35MS GC Columns
Use these columns for a higher phenyl content that provides useful elution order and retention time changes.
Marca: Thermo Scientific™ 26094-2960
Code : 16
Detalles adicionales : Weight : 0.50000kg
Descripción
Thermo Scientific™ TraceGOLD TG-35MS Columns offers a higher phenyl content providing useful elution order and retention time changes.
- Mid-polarity phase, 35% diphenyl/65% dimethyl polysiloxane
- Equivalent to USP G42 phase
- Similar to Rtx™-35, BD-35, HP-35, SPB-35, SPB-608
Recommended for:
- Organochlorine pesticides and herbicides
- Pharmaceuticals
- PCB cogeners
- Aroclor mixes
- Sterols
- Rosin acids
- Phthalate esters
Especificaciones
0.25 mm | |
0.25 mm | |
300/320°C | |
1 μm | |
Mid-Polar |
G42 | |
TraceGOLD™ TG-35 MS | |
GC/MS for Organochlorine Pesticides and Herbicides, GC/MS for Pharmaceuticals, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes, Sterols, Rosin Acids, and Phthalate Esters | |
30 m | |
1 um Thickness; 0.25 mm ID; 30 m Length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.