Learn More
Thermo Scientific™ TraceGOLD TG-5HT GC Columns
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.
- Low polarity, 5% diphenyl/95% dimethyl polysiloxane
- Lower bleed and better inertness than comparable high-temperature columns
- Special design of fused silica tubing extends column lifetime by up to 40%
- Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT
Recommended for:
- Phenols
- Residual solvents
- Drugs of abuse
- Semivolatiles
- Pesticides
- PCBs
- Solvent impurities
Specifications
Specifications
| Max. Temperature | 380/400°C |
| Diameter (Metric) | 0.25 mm |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | TraceGOLD |
| Stationary Phase | TraceGOLD™ TG-5 HT |
| USP Type | G27, G36 |
| For Use With (Application) | Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Polarity | Low-Polar |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.