missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Columns

Product Code. 11806224 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
Förpackningsstorlek
Each
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 11806224

missing translation for 'mfr': Thermo Scientific™ 260972860

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Tubing surface is chemically altered to reduce tailing of active basic compounds
  • Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
  • Nitrogen-containing heterocyclics
TRUSTED_SUSTAINABILITY

Specifikationer

Max. Temperature 300/315°C
Diameter (Metric) 0.53 mm
Diameter (Metric) Inner 0.53 mm
Stationary Phase TraceGOLD™ TG-5 MS Amine
For Use With (Application) GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Low-Polar
Description 1um thickness; 0.53mm ID; 15m length

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.