Learn More
Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Columns
Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.
Brand: Thermo Scientific™ 26097-2980
Code : 16
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.
- Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
- Tubing surface is chemically altered to reduce tailing of active basic compounds
- Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
- Low bleed at maximum operating temperature
Recommended for:
- Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
- Nitrogen-containing heterocyclics
Specifications
0.53 mm | |
TraceGOLD | |
300/315°C | |
1 μm | |
Low-Polar |
0.53 mm | |
TraceGOLD™ TG-5 MS Amine | |
GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics | |
30 m | |
1 um Thickness; 0.53 mm ID; 30 m Length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.