missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MS GC Columns

Product Code. 10086644 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
40 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.5 μm
1 μm
1.5 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10086644

Brand: Thermo Scientific™ 260981430

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.

Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
  • Equivalent to USP G27 phase
  • Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8

Recommended for:

  • Semivolatiles
  • Phenols
  • Amines
  • Residual solvents and solvent impurities
  • Drugs of abuse
  • Pesticides
  • PCB cogeners
  • Aroclor mixes
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 330/350°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-5 MS
USP Type G27, G36
For Use With (Application) Active Compounds Analysis, GC/MS for Analysis of Active Compounds
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Low-Polar
Description 0.25 um Thickness; 0.32 mm ID; 30 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.