Learn More
Thermo Scientific™ TraceGOLD™ TG-5MS GC Columns
Shop All Thermo Scientific ProductsDescription
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.
- Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
- Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
- Exceptional inertness ideal for analysis of active compounds
- Equivalent to USP G27 phase
- Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8
Recommended for:
- Semivolatiles
- Phenols
- Amines
- Residual solvents and solvent impurities
- Drugs of abuse
- Pesticides
- PCB cogeners
- Aroclor mixes
Specifications
Specifications
| Max. Temperature | 330/350°C |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TraceGOLD |
| Stationary Phase | TraceGOLD™ TG-5 MS |
| USP Type | G27, G36 |
| For Use With (Application) | Active Compounds Analysis, GC/MS for Analysis of Active Compounds |
| Film Thickness | 1 μm |
| Length (Metric) | 60 m |
| Polarity | Low-Polar |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.