Learn More
Thermo Scientific™ TraceGOLD TG-5MS GC Columns
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.
Brand: Thermo Scientific™ 26098-3530
Code : NEW
Additional Details : Weight : 0.32500kg
Description
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.
Recommended for:
Spécification
0.53 mm | |
0.53 mm | |
TraceGOLD™ TG-5 MS | |
Active Compounds Analysis, GC/MS for Analysis of Active Compounds | |
30 m |
G27, G36 | |
TraceGOLD | |
330/350°C | |
5 μm | |
Low-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.