Learn More
Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns
Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns.
Marke: Thermo Scientific™ 26M98-0350
383.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Beschreibung
TG-5MT Metal GC Columns provide greater robustness under increased stress.
- Can be used at elevated temperature without risk of bleed or breakdown
- Excellent inertness when working with highly active compounds
- Robust under stress

Spezifikation
330/350°C (Standard Columns), 430°C (Metal Columns) | |
0.25 mm | |
TraceGOLD™ TG-5 MT | |
Solvent Impurities Analysis, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes | |
0.1 μm | |
Low-Polar |
0.25 mm | |
TraceGOLD | |
G27, G36 | |
0.10 μm | |
15 m |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.