missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns
Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Brand: Thermo Scientific™ 26096-2960
650.08 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
- Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
- Designed for low bleed and outstanding inertness
- Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5
Recommended for:
- GC/MS applications using ion-trap systems
- Polycyclic aromatics
- Hydrocarbons including chlorinated hydrocarbons
- Phthalates
- Phenols
- Amines
- Organophosphates

Specifications
330/350°C | |
0.25 mm | |
TraceGOLD™ TG-5 SilMS | |
GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons | |
30 m | |
1 um Thickness; 0.25 mm ID; 30 m Length |
0.25 mm | |
TraceGOLD | |
G27, G36 | |
1 μm | |
Low-Polar |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Application Note: GC Column Cutting Mini Guide
File size: 385.9 kB
Application Note: GC Column Installation, Conditioning, Storage, and Maintenance
File size: 591.7 kB
Application Note: Analysis of Triazine Pesticidesin Wastewater by GC/MS
File size: 208.4 kB
Application Note: Fast Screening, Identification, and Quantification of Pesticide Residues in Baby Food using GC Orbitrap MS Technology
File size: 882 kB
Application Note: Three-Fold Increase in Productivity for Pesticide Residue Analysis in Baby Food Using Fast Triple Quadrupole GC-MS/MS
File size: 852.5 kB
Application Note: High Efficiency, Broad Scope Screening of Pesticides using Gas Chromatography High Resolution Orbitrap Mass Spectrometry
File size: 755.6 kB
Application Note: Fast Analysis of Organochlorine Pesticides Standard Using Conventional GC Instrumentation
File size: 497.8 kB
Application Note: The Importance of Autosampler Vial Selection in the GC-MS Analysis of Pyrethroid Pesticides
File size: 800.8 kB
Application Note: Resolving 18 PAHs, Including Benzofluoranthenes, Using the Unique Selectivity of a 50% Phenyl Methylpolysiloxane-Phased GC Column
File size: 440.6 kB
Application Note: Fast Analysis of Phenols Using Conventional GC Instrumentation
File size: 457.1 kB
Technical Note: GC Column Cutting Mini Guide
File size: 385.9 kB
Technical Note: GC Column Installation, Conditioning, Storage, and Maintenance
File size: 591.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns >
Spot an opportunity for improvement?Share a Content Correction