Learn More
Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns
Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Brand: Thermo Scientific™ 26096-2760
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
- Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
- Designed for low bleed and outstanding inertness
- Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5
Recommended for:
- GC/MS applications using ion-trap systems
- Polycyclic aromatics
- Hydrocarbons including chlorinated hydrocarbons
- Phthalates
- Phenols
- Amines
- Organophosphates
Specifications
0.15 mm | |
0.15 mm | |
TraceGOLD™ TG-5 SilMS | |
GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons | |
20 m | |
TG-5 SilMS 20 m x 0.15 mm x 0.15 μm |
G27, G36 | |
TraceGOLD | |
330/350°C | |
0.15 μm | |
Low-Polar |