missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns, 1.4μm film thickness, 0.25mm I.D., 60m length
Optimize volatile organics analysis with this low-bleed, midpolarity GC column with high thermal stability.
Brand: Thermo Scientific™ 26059-3330
897.29 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Optimizing volatile organics analysis requires a gas chromatography (GC) column with high thermal stability. Low-bleed, midpolarity Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns offer the ideal performance and stability profile for this use.
Engineered for Superior Performance- Low to midpolarity phase, similat to 6% cyanopropylphenyl methylpolysiloxane
- High thermal stability—maximum temperatures up to 320°C
- Highly inert—excellent peak shape for a wide range of compounds
- Equivalent to USP G43
- Residual solvents
- Volatile organic compounds
- Alcohols
- Oxygenates
- A low-bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
- Alcohols
- Ketones
- Residual solvents
- Volatiles
- Oxygenates
- DB-624
- VF-624ms
- CP-Select 624 CB
- ZB-624

Specifications
0.25 mm | |
TraceGOLD™ TG-624 SilMS | |
GC/MS | |
60 m |
TraceGOLD | |
G43 | |
1.4 μm | |
TG-624 SilMS 60 m x 0.25 mm x 1.4 μm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TraceGOLD™ TG-624SilMS GC Columns, 1.4μm film thickness, 0.25mm I.D., 60m length >
Spot an opportunity for improvement?Share a Content Correction