missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns

Product Code. 10280385 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
105 m
20 m
30 m
40 m
60 m
75 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
Stationary Phase:
TraceGOLD™ TG-624
TraceGOLD™ TG-624 SilMS
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10280385

Brand: Thermo Scientific™ 260854950

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize volatile organics analysis with this low-bleed, midpolarity GC column with high thermal stability.

Analyze residual solvents, volatile organic compounds, alcohols, and oxygenates using Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns. Both phases offer the low to mid polarity phase, 6% cyanopropylphenyl methypolysilozane.

  • TraceGOLD TG-624 GC Columns provide 90+% resolution of the first six gases in EPA Method 8260 and EPA Method 524.4. These columns are also ideal for EPA Methods 624 and 608.
  • TraceGOLD TG-624SilMS GC Columns provide high thermal stability with maximum temperatures up to 320°C, which is ideal for volatile organics analysis. They are highly inert, providing excellent peak shape for a wide range of compounds.

Engineered for Superior Performance
  • Low to midpolarity phase, similat to 6% cyanopropylphenyl methylpolysiloxane
  • High thermal stability—maximum temperatures up to 320°C
  • Highly inert—excellent peak shape for a wide range of compounds
  • Equivalent to USP G43
Applications:
  • Residual solvents
  • Volatile organic compounds
  • Alcohols
  • Oxygenates
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Alcohols
  • Ketones
  • Residual solvents
  • Volatiles
Alternative Uses:
  • Oxygenates
Similar to these Columns:
  • DB-624
  • VF-624ms
  • CP-Select 624 CB
  • ZB-624
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 240°C
Diameter (Metric) 0.18 mm
Diameter (Metric) Inner 0.18 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-624
USP Type G43
For Use With (Application) Oxygenates Analysis, GC/MS for Volatile Organic Compounds, GC/MS for Alcohols, GC/MS for Oxygenates
Film Thickness 1 μm
Length (Metric) 20 m
Polarity Mid-Polar
Description 1 um Thickness; 0.18 mm ID; 20 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.