missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TraceGOLD TG-ALC Plus GC Column
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-ALC GC Column.
£608.03 - £633.15
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
15274533
|
Thermo Scientific™
26063-3390 |
0.32 mm | 1.8 μm |
£608.03
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
15284533
|
Thermo Scientific™
26063-3960 |
0.53 mm | 3 μm |
£633.15
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
Description
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase Thermo Scientific™ TraceGOLD™ TG-ALC GC Column.
- Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
- Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
- Exceptional inertness ideal for analysis of active compounds
Specifications
260°C | |
30 mm |