Learn More
Thermo Scientific™ TraceGOLD™ TG-ALC Plus II GC Columns
Perform fast, full separation of blood alcohols and other volatile compounds by headspace gas chromatography using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns.
£595.88 - £617.43
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
15294533
|
Thermo Scientific™
26063-2240 |
0.32 mm | 30 m | 0.5 μm |
£603.71
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
13456846
|
Thermo Scientific™
26073-2260 |
0.53 mm | 30 m | 1.2 μm |
£595.88
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
15234543
|
Thermo Scientific™
26063-2980 |
0.53 mm | 30 m | 1 μm |
£617.43
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
Description
Perform fast and full separation of blood alcohols by headspace gas chromatography (GC) using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns. These columns are also ideal for analysis of other volatile compounds including abused inhalant anesthetics, γ-hydroxybutyrate (GHB), γ-butyrolactone (GBL), glycols, and common industrial solvents. TraceGOLD TG-ALC columns have low bleed for excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Note: Blood alcohol analysis requires dual column confirmation when using GC-FID
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
TraceGOLD | |
260°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.