Learn More
Thermo Scientific™ TraceGOLD™ TG-PAH GC Columns
Use these thermally stable TraceGOLD TG-PAH GC columns for fast analysis of regulated polycyclic aromatic hydrocarbons (PAHs) in complex food and environmental samples.
Brand: Thermo Scientific™ 26055-0470
454.43 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
Perform rapid analysis of regulated PAHs such as persistent organic pollutants (POPs) in complex food and environmental samples using Thermo Scientific™ TraceGOLD™ TG-PAH GC columns. High selectivity and maximum resolution of this capillary silica based column, combined with its unique bonded chemistry, ensure accurate separation of isobaric compounds even at very low concentration levels. The TraceGOLD TG-PAH GC column is regarded as highly robust due to the exceptionally high thermal stability and long life time. Sensitivity is of paramount importance in meeting regulatory standards in the challenging trace analysis.
Designed for high resolution analysis of polycyclic aromatic hydrocarbons (PAHs) in complex food and environmental samples.
Key benefits- Fast analysis of regulated PAHs
- Maximize resolution for critical isobaric PAHs
- Max. temperature of 360°C
- Low column bleed
Specifications
0.25 mm | |
TraceGOLD™ PAH | |
0.1 μm |
TraceGOLD | |
Gas Chromatography (GC) | |
30 m |