Learn More
Thermo Scientific™ TraceGOLD™ TG-SQC GC Columns
Ensure the quality of your Thermo Scientific instrument when installed on site.
£373.93 - £638.35
Specifications
Film Thickness | 0.25 μm |
---|---|
Product Line | TraceGOLD |
Functionality/Interaction Type | Benchmark Testing Only |
Diameter (Metric) Inner | 0.25 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10127904
|
Thermo Scientific™
26070-1300 |
15 m |
£373.93
Each |
In Stock
Log in to see stock. |
|||||
10157664
|
Thermo Scientific™
26070-1420 |
30 m |
£638.35
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
Ensure the quality of your Thermo Scientific instrument when installed on site by using the Thermo Scientific™ TraceGOLD™ TG-SQC GC column. The TraceGOLD TG-SQC GC column is optimized for system qualification tests during initial installation, or during service and maintenance of an installed instrument. This column is recommended for benchmark testing only.
Applications:
System qualification tests (Thermo Scientific GC-MS)
Specifications
0.25 μm | |
TraceGOLD | |
Benchmark Testing Only | |
0.25 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.