missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-VRX GC Columns

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

Brand:  Thermo Scientific™ 26081-4950

570.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11591164

  • £577.88 / Each
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
  • Similar to DB-VRX, Rtx-VRX

Recommended for:

  • Volatile organic pollutants
  • Aromatics
TRUSTED_SUSTAINABILITY
Specifications

Specifications

260°C
0.18 mm
TraceGOLD™ TG-VRX
1 μm
Non-Polar
0.18 mm
TraceGOLD
Volatile Organic Pollutants Analysis, GC/MS for US EPA Method 8021 Compounds
20 m
20 m x 0.18 mm x 1 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TraceGOLD TG-VRX GC Columns > 20m x 0.18mm x 1.00μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.