missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS B GC Columns

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming.

Brand:  Thermo Scientific™ 26086-2970

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10137374

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming using Thermo ScientificTM TraceGOLDTM TG-WaxMS B columns.

Engineered for Superior Performance
  • Polar, base-deactivated polyethylene glycol phase
  • Reduced absorption and improved responsiveness for basic compounds
  • Not suitable for use with water or alcohols
  • Applications:
  • Amines
  • Alkylamines
  • Diamines
  • Other basic compounds

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Alternative Uses:
  • Alcohols
  • Alcohols in beverages
  • Aldehydes
  • Alditol acetates (sugars)
  • Essential oils
  • Similar To:
  • CAM
  • Carbowax™ Amine
  • CP Wax51
  • Stabilwax™-DB
Specifications

Specifications

0.32 mm
TraceGOLD™ TG-WAXMS B
GC/MS for Amines, GC/MS for Alkylamines, GC/MS for Diamines, GC/MS for Basic Compounds
1 μm
Polar
0.32 mm
200/220°C
40°C°C to 220°C
30 m
1 um Thickness; 0.32 mm ID; 30 m Length
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.